Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98144

  • Zoro # G1592529


product price: $36.79
/ea

Key Features

Overall Length
110.00mm
Tap Style
Thread Forming
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98144
Zoro #
G1592529
UPC #
697334922100
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.25
Size
M12
Thread Size
M12x1.25
Shank Length
70.00 mm
Square Size
6.99mm
Drill Bit Size
10.80mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN/ANSI
List Number
PRO-981SF
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Features
Semi-Bottoming Tap Chamfer
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Helix Angle
38 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 40 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.