Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98146

  • Zoro # G1592501


product price: $63.39
/ea

Key Features

Overall Length
110.00mm
Tap Style
Thread Forming
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98146
Zoro #
G1592501
UPC #
697334922124
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
26.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
Not Rated
Size
M14
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50mm
Tap Length Standard
DIN
Square Size
8.18mm
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
Shank Length
65.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
PRO-981SF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Fine
Thread Limit
6H
Helix Angle
38 Degrees
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 45 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.