Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C89230

  • Zoro # G1595067


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-33/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89230
Zoro #
G1595067
UPC #
697334918301
Country of Origin
United States

Dimensions

Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1-7/32"
Pitch Diameter Limit
Not Rated
Size
7/8
Shank Length
3 1/8 in
Tap Length Standard
DIN
55% Thread Drill Size
51/64 in
Square Size
0.5230 in
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50mm
Drill Bit Size
49/64 in
Thread Size
7/8"-9

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiAlN
Standards
DIN/ANSI
List Number
PRO-892SF
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
2B
Threads per Inch
9
Primary Material Application ISO Code
H, M, N, P
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt, TiAlN, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 19.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.