Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C89232

  • Zoro # G1595049


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89232
Zoro #
G1595049
UPC #
697334918325
Country of Origin
United States

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Size
1
55% Thread Drill Size
29/32 in
Drill Bit Size
7/8 in
Tap Length Standard
DIN
Thread Size
1"-8
75% Thread Drill Size
22.25mm
Square Size
0.6000 in
Shank Length
3 3/4 in
65% Thread Drill Size
57/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN/ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiAlN
List Number
PRO-892SF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Series
PRO-892SF
Thread Limit
2B
Extended Neck
Yes
Class of Fit
2B
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Tap Shank Standard
ANSI, DIN
Threads per Inch
8
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
H, M, N, P
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt, TiAlN, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 22.25mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.