Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C89325
Zoro # G1594601
product price: $71.55
/eaKey Features
Overall Length
4-21/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.429"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C89325
Zoro #
G1594601
UPC #
697334918790
Country of Origin
United States
Dimensions
Overall Length
4-21/64"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-1/64"
Tap Thread Size
9/16"-18
Size
9/16
Drill Bit Size
33/64 in
Square Size
0.3220 in
65% Thread Drill Size
33/64 in
55% Thread Drill Size
13.25 mm
Shank Length
2 17/32 in
Tap Length Standard
DIN
Thread Size
9/16"-18
75% Thread Drill Size
12.90mm
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Thread Length 1 49/64 in, 75 Percent Thread Drill Size 12.90mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.