Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C89330

  • Zoro # G1594559


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-33/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89330
Zoro #
G1594559
UPC #
697334918844
Country of Origin
United States

Dimensions

Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1-7/32"
Pitch Diameter Limit
Not Rated
Size
7/8
75% Thread Drill Size
19.50mm
Shank Length
3 1/8 in
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
Square Size
0.5230 in
Drill Bit Size
49/64 in
65% Thread Drill Size
25/32 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN/ANSI
List Number
PER-893SF
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Tap Shank Standard
ASME, DIN
Threads per Inch
9
Spiral Direction
Right Hand
Class of Fit
2B
Helix Angle
38 Degrees
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt, Black Oxide, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 19.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.