Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C89348

  • Zoro # G1594376


product price: $73.19
/ea

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
9.68mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89348
Zoro #
G1594376
UPC #
697334919025
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.68mm
Tap Size
M16
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Thread Length
20.00mm
Tap Thread Size
M16-1.50
Size
M16
Drill Bit Size
14.50mm
75% Thread Drill Size
14.50mm
Shank Length
57.00 mm
Thread Size
M16x1.5
65% Thread Drill Size
14.70 mm
Square Size
9.14mm
55% Thread Drill Size
14.90 mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Steam Oxide
List Number
PER-893SF
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Tap Shank Standard
ASME, DIN
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Secondary Material Application ISO Code
K, M, P
Thread Limit
6H
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 53 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.