Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C89349
Zoro # G1594367
product price: $73.19
/eaKey Features
Overall Length
110.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
9.68mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C89349
Zoro #
G1594367
UPC #
697334919032
Country of Origin
United States
Dimensions
Overall Length
110.00mm
Shank Dia.
9.68mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Pitch Diameter Limit
Not Rated
Thread Length
20.00mm
Size
M16
65% Thread Drill Size
9/16 in
Shank Length
57.00 mm
Drill Bit Size
14.00mm
Square Size
9.14mm
75% Thread Drill Size
14.00mm
Thread Size
M16x2.0
Tap Length Standard
DIN
55% Thread Drill Size
14.50 mm
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 53 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.