Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C98029

  • Zoro # G1593186


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-59/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98029
Zoro #
G1593186
UPC #
697334921417
Country of Origin
United States

Dimensions

Overall Length
4-59/64"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-7/32"
Tap Thread Size
3/4"-16
Size
3/4
Square Size
0.4420 in
75% Thread Drill Size
17.50mm
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
Tap Length Standard
DIN
Drill Bit Size
11/16 in
Shank Length
2 11/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
List Number
PER-980SF
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Tap Shank Standard
ASME, DIN
Extended Neck
No
Thread Standard
UNF
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
PER-980SF
Shank Type - Machining
Straight
Threads per Inch
16
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
38 Degrees

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 59/64 in, Cobalt, Hard Lube, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 17.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.