Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C98126

  • Zoro # G1592705


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.480"
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98126
Zoro #
G1592705
UPC #
697334921929
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1-9/64"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
Not Rated
Size
5/8
65% Thread Drill Size
13.90 mm
Drill Bit Size
17/32 in
Thread Size
5/8"-11
Square Size
0.3600 in
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60mm
Shank Length
2 7/32 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Thread Direction
Right Hand
List Number
PRO-981SF
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ASME, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Thread Limit
2B
Class of Fit
2B
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Threads per Inch
11

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt, Black Oxide, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.