Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89224

  • Zoro # G1595128


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89224
Zoro #
G1595128
UPC #
697334918240
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
9/16"-12
Thread Length
1-1/64"
Size
9/16
75% Thread Drill Size
12.20mm
Drill Bit Size
31/64 in
55% Thread Drill Size
1/2 in
Square Size
0.3220 in
65% Thread Drill Size
12.50 mm
Thread Size
9/16"-12
Shank Length
2 17/32 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
TiAlN
Tap Grouping
Tap
List Number
PRO-892SF
Standards
DIN/ANSI
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Thread Standard
UNC
Class of Fit
2B
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, N, P
Helix Angle
38 Degrees
Threads per Inch
12
Tap Shank Standard
ANSI, DIN
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt, TiAlN, Thread Length 1 49/64 in, 75 Percent Thread Drill Size 12.20mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.