Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89225

  • Zoro # G1595119


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89225
Zoro #
G1595119
UPC #
697334918257
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-1/64"
Tap Thread Size
9/16"-18
Size
9/16
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
Tap Length Standard
DIN
Square Size
0.3220 in
Shank Length
2 17/32 in
75% Thread Drill Size
12.90mm
55% Thread Drill Size
13.25 mm
Drill Bit Size
33/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
TiAlN
List Number
PRO-892SF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Tap Shank Standard
ANSI, DIN
Threads per Inch
18
Primary Material Application ISO Code
H, M, N, P
Thread Limit
2B
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Right Hand
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Thread Standard
UNF

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 4 21/64 in, Cobalt, TiAlN, Thread Length 1 49/64 in, 75 Percent Thread Drill Size 12.90mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.