Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C89251

  • Zoro # G1594857


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
12.19mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89251
Zoro #
G1594857
UPC #
697334918516
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Shank Dia.
12.19mm
Tap Size
M18
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Thread Length
29.00mm
Tap Thread Size
M18-2.00
Size
M18
Square Size
10.31mm
Shank Length
70.00 mm
75% Thread Drill Size
15.50mm
Tap Length Standard
DIN
55% Thread Drill Size
16.20 mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
Drill Bit Size
15.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
Metric Fine
Standards
DIN/ANSI
List Number
PRO-892SF
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiAlN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Square End Shank
Thread Standard
Metric Fine
Thread Limit
6H
Spiral Direction
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
H, M, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Helix Angle
38 Degrees
Thread Pitch
2.50mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, TiAlN, Thread Length 55 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.