Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89252

  • Zoro # G2540988


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.51mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89252
Zoro #
G2540988
UPC #
697334892526
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.51mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
63.00mm
Tap Thread Size
M20-2.50
Shank Length
77.00 mm
75% Thread Drill Size
17.50mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Square Size
12.40mm
Thread Size
M20x2.5
Drill Bit Size
17.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
Metric
Standards
DIN/ ANSI
Thread Direction
Right Hand
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Tap Shank Standard
ANSI, DIN
Thread Standard
Metric
Measurement System
Metric
Helix Angle
38 Degrees
Material Grade - Machining
Vanadium High Speed Steel
Features
Square End Shank
Thread Limit
H6
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Class of Fit
6H
List Number
PRO-892SF
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, TiAlN, Thread Length 63 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.