Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89327

  • Zoro # G1594586


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89327
Zoro #
G1594586
UPC #
697334918813
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-9/64"
Pitch Diameter Limit
Not Rated
Size
5/8
Shank Length
2 7/32 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50mm
Thread Size
5/8"-18
Drill Bit Size
37/64 in
Tap Length Standard
DIN
65% Thread Drill Size
37/64 in
Square Size
0.3600 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Tap Grouping
Tap
List Number
PER-893SF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Thread Standard
UNF
Tap Shank Standard
ASME, DIN
Threads per Inch
18
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 14.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.