Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89328

  • Zoro # G1594577


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Overall Length
4-59/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89328
Zoro #
G1594577
UPC #
697334918820
Country of Origin
United States

Dimensions

Overall Length
4-59/64"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1-7/32"
Pitch Diameter Limit
Not Rated
Size
3/4
Drill Bit Size
21/32 in
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Shank Length
2 11/16 in
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50mm
Tap Length Standard
DIN
Square Size
0.4420 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
List Number
PER-893SF
Tap Finish
Steam Oxide
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
2B
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Tap Shank Standard
ASME, DIN
Thread Standard
UNC
Threads per Inch
10
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Cobalt, Black Oxide, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.