Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89329

  • Zoro # G1594568


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Overall Length
4-59/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89329
Zoro #
G1594568
UPC #
697334918837
Country of Origin
United States

Dimensions

Overall Length
4-59/64"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
1-7/32"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
Not Rated
Size
3/4
Tap Length Standard
DIN
Thread Size
3/4"-16
Drill Bit Size
11/16 in
55% Thread Drill Size
17.90 mm
Square Size
0.4420 in
75% Thread Drill Size
17.50mm
Shank Length
2 11/16 in
65% Thread Drill Size
17.70 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Number of Pieces
1
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Class of Fit
2B
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
2B
Threads per Inch
16
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
ASME, DIN
Secondary Material Application ISO Code
K, M, P

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 59/64 in, Cobalt, Black Oxide, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 17.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.