Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C89332

  • Zoro # G1594531


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89332
Zoro #
G1594531
UPC #
697334918868
Country of Origin
United States

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
1"-8
Thread Length
1-3/8"
Size
1
75% Thread Drill Size
22.25mm
Square Size
0.6000 in
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Drill Bit Size
7/8 in
Thread Size
1"-8
Shank Length
3 3/4 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Steam Oxide
Tap Grouping
Tap
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
PER-893SF
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Threads per Inch
8
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Class of Fit
2B
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Tap Shank Standard
ASME, DIN

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt, Black Oxide, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 22.25mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.