Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89351

  • Zoro # G1594349


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
9.32mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89351
Zoro #
G1594349
UPC #
697334919056
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Shank Dia.
9.32mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-2.00
Pitch Diameter Limit
Not Rated
Thread Length
29.00mm
Size
M18
Shank Length
70.00 mm
75% Thread Drill Size
15.50mm
Drill Bit Size
15.50mm
Tap Length Standard
DIN
Square Size
10.31mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
55% Thread Drill Size
16.20 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Steam Oxide
List Number
PER-893SF
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
2.50mm
Tap Shank Standard
ASME, DIN
Thread Limit
6H
Extended Neck
Yes
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, Black Oxide, Thread Length 55 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.