Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C98024

  • Zoro # G1593238


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-21/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98024
Zoro #
G1593238
UPC #
697334921363
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
9/16"-12
Thread Length
1-1/64"
Size
9/16
75% Thread Drill Size
12.20mm
Thread Size
9/16"-12
Drill Bit Size
31/64 in
Square Size
0.3220 in
Tap Length Standard
DIN
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Shank Length
2 17/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
Tap Thread Type
UNC
List Number
PER-980SF
Tap Grouping
Tap
Tap Finish
Hard Lube
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Extended Neck
No
Tap Shank Standard
ASME, DIN
Measurement System
Fractional Inch
Thread Standard
UNC
Material Grade - Machining
PER-980SF
Class of Fit
2B
Thread Limit
2B
Threads per Inch
12
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt, Hard Lube, Thread Length 1 49/64 in, 75 Percent Thread Drill Size 12.20mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.