Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C98031

  • Zoro # G1593168


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-33/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98031
Zoro #
G1593168
UPC #
697334921431
Country of Origin
United States

Dimensions

Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
1-7/32"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
Not Rated
Size
7/8
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40mm
Square Size
0.5230 in
Drill Bit Size
13/16 in
Tap Length Standard
DIN
55% Thread Drill Size
20.90 mm
Shank Length
3 1/8 in
Thread Size
7/8"-14

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Standards
DIN/ANSI
List Number
PER-980SF
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Helix Angle
38 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Limit
2B
Extended Neck
No
Shank Type - Machining
Straight
Threads per Inch
14
Class of Fit
2B
Thread Standard
UNF
Material Grade - Machining
PER-980SF
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ASME, DIN
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt, Hard Lube, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 20.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.