Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C98032

  • Zoro # G1593159


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98032
Zoro #
G1593159
UPC #
697334921448
Country of Origin
United States

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
1"-8
Thread Length
1-3/8"
Size
1
65% Thread Drill Size
57/64 in
Thread Size
1"-8
Drill Bit Size
7/8 in
75% Thread Drill Size
22.25mm
Shank Length
3 3/4 in
Tap Length Standard
DIN
55% Thread Drill Size
29/32 in
Square Size
0.6000 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
List Number
PER-980SF
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNC
Tap Finish
Hard Lube
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
38 Degrees
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Threads per Inch
8
Thread Limit
2B
Class of Fit
2B
Material Grade - Machining
PER-980SF
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ASME, DIN
Extended Neck
No

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt, Hard Lube, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 22.25mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.