Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C98048

  • Zoro # G1592991


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
12.19mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98048
Zoro #
G1592991
UPC #
697334921608
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M16-1.50
Size
M16
55% Thread Drill Size
14.90 mm
75% Thread Drill Size
14.50mm
Shank Length
57.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
14.70 mm
Drill Bit Size
14.50mm
Thread Size
M16x1.5
Square Size
9.14mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
Hard Lube
List Number
PER-980SF
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-980SF
Shank Type - Machining
Straight
Thread Limit
6H
Tap Shank Standard
ASME, DIN
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Standard
Metric Fine
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
PER-980SF
Helix Angle
38 Degrees
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 110 mm, Cobalt, Hard Lube, Thread Length 53 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.