Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C98130

  • Zoro # G1592669


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-33/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.697"
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98130
Zoro #
G1592669
UPC #
697334921967
Country of Origin
United States

Dimensions

Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-19/64"
Tap Thread Size
7/8"-9
Size
7/8
Drill Bit Size
49/64 in
65% Thread Drill Size
25/32 in
Thread Size
7/8"-9
Shank Length
3 1/8 in
Tap Length Standard
DIN
55% Thread Drill Size
51/64 in
Square Size
0.5230 in
75% Thread Drill Size
19.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Number of Pieces
1
List Number
PRO-981SF
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-981SF
Helix Angle
38 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Threads per Inch
9
Shank Type - Machining
Straight
Thread Limit
2B
Spiral Direction
Right Hand
Thread Standard
UNC
Tap Shank Standard
ASME, DIN
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt, Black Oxide, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 19.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.