Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C98133

  • Zoro # G1592635


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.800"
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98133
Zoro #
G1592635
UPC #
697334921998
Country of Origin
United States

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-12
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Size
1
Shank Length
3 3/4 in
Tap Length Standard
DIN
65% Thread Drill Size
23.60 mm
Square Size
0.6000 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Drill Bit Size
59/64 in
75% Thread Drill Size
23.30mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
List Number
PRO-981SF
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Measurement System
Fractional Inch
Thread Limit
2B
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
12
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
38 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, M, P

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt, Black Oxide, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 23.30mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.