Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #1-64, Plug, 2 Flutes

  • Mfr # C83054

  • Zoro # G210037077


product price: $28.19
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Plug
Number of Flutes
2
Tap Length Standard
USCTI
Threads per Inch
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83054
Zoro #
G210037077
UPC #
697334036234
Country of Origin
United States

Dimensions

Tap Thread Size
#1-64
Tap Length Standard
USCTI
Overall Length
1.6875 in
Shank Dia.
0.1410 in
Drill Bit Size
0.073 in
Thread Length
3/8 in
Thread Size
#1-64
75% Thread Drill Size
1.50 mm
Square Size
0.1875 x 0.1100 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Threads per Inch
64
Measurement System
Decimal Inch
Tap Finish
TiN
Shank Type - Machining
Straight with Square
Tap Shank Standard
USCTI
Tap Material
High Speed Steel
Primary Material Application ISO Code
K, P
Thread Limit
H2
Class of Fit
2B
Standards
USCTI Table 302
Primary Material Application
Cast Iron, Steel
Thread Direction
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.50 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.