Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-24, Bottoming, 2 Flutes

  • Mfr # C83350

  • Zoro # G910037018


product price: $13.79
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Number of Flutes
2
Thread Size
#10-24
Primary Material Application
Non-Ferrous (Aluminum), Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83350
Zoro #
G910037018
UPC #
697334036807
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Thread Size
#10-24
Thread Length
1/2 in
Shank Dia.
0.1940 in
Overall Length
2.3800 in
Drill Bit Size
0.190 in
Tap Length Standard
USCTI
75% Thread Drill Size
#25
Square Size
0.2500 x 0.1520 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Primary Material Application
Non-Ferrous (Aluminum), Steel
Measurement System
Decimal Inch
Tap Shank Standard
USCTI
Thread Direction
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Tap Finish
TiN
Thread Limit
H3
Standards
USCTI Table 302A
Primary Material Application ISO Code
N, P
Threads per Inch
24
Shank Type - Machining
Straight with Square
Tap Material
High Speed Steel
Class of Fit
2B
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.