Zoro Homepage

Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Hard Lube

  • Mfr # C96010

  • Zoro # G1594245


product price: $21.89
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96010
Zoro #
G1594245
UPC #
697334920205
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Tap Thread Size
#10-24
Thread Length
35/64"
Pitch Diameter Limit
Not Rated
Size
#10
Square Size
0.1520 in
75% Thread Drill Size
#25
Tap Length Standard
DIN
55% Thread Drill Size
#21
Thread Size
#10-24
65% Thread Drill Size
#23
Drill Bit Size
#26
Shank Length
1 23/32 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
PER-960SP
Tap Finish
Hard Lube
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application
Steel
Threads per Inch
24
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Measurement System
Pipe
Secondary Material Application ISO Code
P
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.