Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Plug, 2 Flutes

  • Mfr # C83043

  • Zoro # G610037097


product price: $12.29
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Number of Flutes
2
Class of Fit
2B
Thread Limit
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83043
Zoro #
G610037097
UPC #
697334036111
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Thread Size
#10-32
Thread Length
1/2 in
Overall Length
2.3800 in
Drill Bit Size
0.190 in
Shank Dia.
0.1940 in
Tap Length Standard
USCTI
75% Thread Drill Size
#21
Square Size
0.2500 x 0.1520 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Class of Fit
2B
Thread Limit
H1
Standards
USCTI Table 302A
Thread Standard
UNF
Tap Material
High Speed Steel
Measurement System
Decimal Inch
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Shank Standard
USCTI
Extended Neck
Yes
Shank Type - Machining
Straight with Square
Primary Material Application ISO Code
N, P
Threads per Inch
32
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.