Zoro Homepage

Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide

  • Mfr # C86211

  • Zoro # G1894116


product price: $17.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86211
Zoro #
G1894116
UPC #
697334917601
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Thread Length
35/64"
Tap Thread Size
#10-32
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Drill Bit Size
#21
Square Size
0.1520 in
Thread Size
#10-32
75% Thread Drill Size
#21
Tap Length Standard
DIN
Shank Length
1 23/32 in
Size
#10

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
PER-862SP
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Tap Shank Standard
ANSI
Thread Limit
2B
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Class of Fit
2B
Threads per Inch
32
Primary Material Application ISO Code
M, P
Series
PER-862SP
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.