Zoro Homepage

Spiral Point Tap, #12-24, Bottoming, 2 Flutes

  • Mfr # C83352

  • Zoro # G310037045


product price: $16.19
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Bottoming
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83352
Zoro #
G310037045
UPC #
697334036838
Country of Origin
United States

Dimensions

Tap Thread Size
#12-24
Thread Size
#12-24
Overall Length
2.3800 in
Shank Dia.
0.2200 in
Drill Bit Size
0.216 in
Thread Length
1/2 in
Tap Length Standard
USCTI
75% Thread Drill Size
#16
Square Size
0.2812 x 0.1650 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiN
Thread Limit
H3
Thread Standard
UNC
Measurement System
Decimal Inch
Tap Material
High Speed Steel
Threads per Inch
24
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
USCTI
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight with Square
Class of Fit
2B
Primary Material Application
Non-Ferrous (Aluminum), Steel
Features
General Purpose

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size #16, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.