Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #12-24, Plug, 2 Flutes

  • Mfr # C83044

  • Zoro # G710037096


product price: $14.19
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
0.2200 in
Threads per Inch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83044
Zoro #
G710037096
UPC #
697334036128
Country of Origin
United States

Dimensions

Tap Thread Size
#12-24
Shank Dia.
0.2200 in
Tap Length Standard
USCTI
Overall Length
2.3800 in
Thread Size
#12-24
Drill Bit Size
0.216 in
Thread Length
1/2 in
Square Size
0.2812 x 0.1650 in
75% Thread Drill Size
#16

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Threads per Inch
24
Tap Finish
Bright (Uncoated)
Primary Material Application
Non-Ferrous (Aluminum), Steel
Class of Fit
2B
Standards
USCTI Table 302A
Thread Limit
H1
Thread Standard
UNC
Measurement System
Decimal Inch
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Shank Standard
USCTI
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight with Square
Extended Neck
Yes
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size #16, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.