Zoro Homepage

Spiral Point Tap, 1/4"-20, Bottoming, 2 Flutes

  • Mfr # C83079

  • Zoro # G810037095


product price: $13.99
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Number of Flutes
2
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Length Standard
USCTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83079
Zoro #
G810037095
UPC #
697334036524
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Tap Length Standard
USCTI
Thread Size
1/4"-20
Overall Length
2.5000 in
Thread Length
0.6300 in
Drill Bit Size
1/4 in
Shank Dia.
0.2550 in
75% Thread Drill Size
#7
Square Size
0.3125 x 0.1910 in

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.