Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, 2 Flutes

  • Mfr # C83060

  • Zoro # G810037026


product price: $15.99
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Number of Flutes
2
Measurement System
Decimal Inch
Class of Fit
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83060
Zoro #
G810037026
UPC #
697334036296
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Tap Length Standard
USCTI
Drill Bit Size
1/4 in
Thread Length
0.6300 in
Overall Length
2.5000 in
Shank Dia.
0.2550 in
Thread Size
1/4"-20
Square Size
0.3125 x 0.1910 in
75% Thread Drill Size
#7

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Measurement System
Decimal Inch
Class of Fit
2B
Tap Shank Standard
USCTI
Tap Finish
TiN
Primary Material Application
Cast Iron, Steel
Thread Direction
Right Hand
Threads per Inch
20
Tap Material
High Speed Steel
Shank Type - Machining
Straight with Square
Thread Limit
H13
Primary Material Application ISO Code
K, P
Standards
USCTI Table 302
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H13, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.