Zoro Homepage

Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright

  • Mfr # C59117

  • Zoro # G3041363


product price: $59.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59117
Zoro #
G3041363
UPC #
697334591177
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
6"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
75% Thread Drill Size
#7
Drill Bit Size
#7
Square Size
0.1910 in
Shank Length
5 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.