Zoro Homepage

Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Steam Oxide

  • Mfr # C27700

  • Zoro # G2843622


product price: $16.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3670"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27700
Zoro #
G2843622
UPC #
697334277002
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3670"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Drill Bit Size
#7
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Square Size
0.1910 in
Thread Size
1/4"-20

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
T101
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Threads per Inch
20
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
M, P
Series
T101
Spiral Direction
Neutral
Thread Limit
H3
Secondary Material Application ISO Code
K, M
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.