Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-28, Bottoming, UNF, 2 Flutes, Bright

  • Mfr # C57140

  • Zoro # G2539271


product price: $12.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57140
Zoro #
G2539271
UPC #
697334571407
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Length
1 1/2 in
Drill Bit Size
#3
Square Size
0.1910 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
List Number
1012
Tap Thread Type
UNF
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Spiral Direction
Neutral
Series
1012
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Thread Limit
H3
Class of Fit
2B
Threads per Inch
28
Secondary Material Application ISO Code
K
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.