Zoro Homepage

Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, TiCN

  • Mfr # C55387

  • Zoro # G2538249


product price: $16.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55387
Zoro #
G2538249
UPC #
697334553878
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Pitch Diameter Limit
H2
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
75% Thread Drill Size
5.45 mm
Drill Bit Size
#3
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Standards
USCTI Table 302A
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
1011-TC
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Threads per Inch
28
Measurement System
Fractional Inch
Series
1011-TC
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.