Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #2-56, Plug, 2 Flutes

  • Mfr # C83040

  • Zoro # G210037107


product price: $18.29
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Plug
Number of Flutes
2
Class of Fit
2B
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83040
Zoro #
G210037107
UPC #
697334036074
Country of Origin
United States

Dimensions

Tap Thread Size
#2-56
Overall Length
1.7500 in
Drill Bit Size
0.086 in
Thread Size
#2-56
Tap Length Standard
USCTI
Shank Dia.
0.1410 in
Thread Length
7/16 in
Square Size
0.1875 x 0.1100 in
75% Thread Drill Size
#50

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Class of Fit
2B
Standards
USCTI Table 302A
Measurement System
Decimal Inch
Tap Finish
Bright (Uncoated)
Primary Material Application
Non-Ferrous (Aluminum), Steel
Shank Type - Machining
Straight with Square
Tap Shank Standard
USCTI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Limit
H1
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Threads per Inch
56
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #50, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.