Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiCN

  • Mfr # C55372

  • Zoro # G2538039


product price: $21.35
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55372
Zoro #
G2538039
UPC #
697334553724
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
3/8"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
Drill Bit Size
#50
Shank Length
1 9/32 in
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
#49
Thread Size
#2-56

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Number of Pieces
1
List Number
1011-TC
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNC
Series
1011-TC
Primary Material Application ISO Code
M, P
Secondary Material Application
Cast Iron
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K
Threads per Inch
56
Extended Neck
Yes
Measurement System
Pipe
Class of Fit
2B
Thread Limit
H2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.