Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #3-56, Plug, 2 Flutes

  • Mfr # C83056

  • Zoro # G410037143


product price: $20.19
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Plug
Number of Flutes
2
Thread Standard
UNF
Measurement System
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83056
Zoro #
G410037143
UPC #
697334036258
Country of Origin
United States

Dimensions

Tap Thread Size
#3-56
Overall Length
1.8125 in
Thread Size
#3-56
Thread Length
1/2 in
Tap Length Standard
USCTI
Shank Dia.
0.1410 in
Drill Bit Size
0.099 in
75% Thread Drill Size
#45
Square Size
0.1875 x 0.1100 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Thread Standard
UNF
Measurement System
Decimal Inch
Tap Finish
TiN
Threads per Inch
56
Shank Type - Machining
Straight with Square
Primary Material Application ISO Code
K, P
Thread Limit
H2
Tap Shank Standard
USCTI
Class of Fit
2B
Primary Material Application
Cast Iron, Steel
Standards
USCTI Table 302
Tap Material
High Speed Steel
Thread Direction
Right Hand
Extended Neck
Yes
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size #3-56, UNF, Overall Length 1 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #45, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.