Zoro Homepage

Spiral Point Tap, 3/4"-16, Plug, UNF, 4 Flutes, Steam Oxide

  • Mfr # C96129

  • Zoro # G1593691


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96129
Zoro #
G1593691
UPC #
697334920908
Country of Origin
United States

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-59/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Thread Length
1-7/64"
Size
3/4
Shank Length
2 11/16 in
Drill Bit Size
11/16 in
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
Tap Length Standard
DIN
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
List Number
PRO-961SP
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Measurement System
Fractional Inch
Class of Fit
2B
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
2B
Shank Type - Machining
Straight
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 59/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.