Zoro Homepage

Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube

  • Mfr # C96018

  • Zoro # G1594166


product price: $30.49
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96018
Zoro #
G1594166
UPC #
697334920281
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-16
Thread Length
25/32"
Size
3/8
Thread Size
3/8"-16
Tap Length Standard
DIN
65% Thread Drill Size
P
Square Size
0.2860 in
55% Thread Drill Size
8.40 mm
Shank Length
2 3/16 in
Drill Bit Size
5/16 in
75% Thread Drill Size
0.3125 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
PER-960SP
Tap Thread Type
UNC
Standards
DIN/ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Class of Fit
2B
Thread Limit
2B
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Steel
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
16
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.