Zoro Homepage

Spiral Point Tap, 3/8"-24, Bottoming, 3 Flutes

  • Mfr # C83083

  • Zoro # G910037094


product price: $14.89
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Number of Flutes
3
Overall Length
2.9400 in
Measurement System
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83083
Zoro #
G910037094
UPC #
697334036562
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Overall Length
2.9400 in
Thread Length
3/4 in
Drill Bit Size
3/8 in
Thread Size
3/8"-24
Shank Dia.
0.3810 in
Square Size
0.4375 x 0.2860 in
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.