Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Steam Oxide
Mfr # C57630
Zoro # G2539901
product price: $9.95
/eaKey Features
Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C57630
Zoro #
G2539901
UPC #
697334576303
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Square Size
0.2860 in
55% Thread Drill Size
11/32 in
Drill Bit Size
Q
Thread Size
3/8"-24
65% Thread Drill Size
R
Shank Length
1 11/16 in
75% Thread Drill Size
8.50 mm
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.