Zoro Homepage

Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiCN

  • Mfr # C55391

  • Zoro # G2538160


product price: $23.89
/ea

Key Features

Shank Dia.
Shank Dia.: 0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55391
Zoro #
G2538160
UPC #
697334553915
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/8"
Drill Bit Size
Q
Shank Length
1 11/16 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Square Size
0.2860 in
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Shank Type - Machining
Straight
Series
1011-TC
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Threads per Inch
24
Extended Neck
Yes
Class of Fit
2B
Thread Standard
UNF
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TC

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.