Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-48, Plug, UNF, 3 Flutes, TiAlN

  • Mfr # C86104

  • Zoro # G1596117


product price: $23.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86104
Zoro #
G1596117
UPC #
697334917021
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-13/64"
Pitch Diameter Limit
Not Rated
Thread Length
25/64"
Tap Thread Size
#4-48
Size
#4
Square Size
0.1100 in
65% Thread Drill Size
3/32 in
Drill Bit Size
#42
55% Thread Drill Size
2.45 mm
Tap Length Standard
DIN
Thread Size
#4-48
Shank Length
1 17/32 in
75% Thread Drill Size
2.32 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiAlN
List Number
PRO-861SP
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application ISO Code
K, M, P
Threads per Inch
48
Measurement System
Pipe
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, N, P
Thread Limit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Cobalt, TiAlN, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.