Zoro Homepage

Spiral Point Tap, 5/16"-18, Bottoming, 2 Flutes

  • Mfr # C83356

  • Zoro # G510037029


product price: $17.39
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Number of Flutes
2
Overall Length
2.7200 in
Primary Material Application
Non-Ferrous (Aluminum), Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83356
Zoro #
G510037029
UPC #
697334036883
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Overall Length
2.7200 in
Thread Length
0.6900 in
Drill Bit Size
5/16 in
Thread Size
5/16"-18
Tap Length Standard
USCTI
Shank Dia.
0.3180 in
75% Thread Drill Size
F
Square Size
0.3750 x 0.2380 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Primary Material Application
Non-Ferrous (Aluminum), Steel
Tap Finish
TiN
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight with Square
Class of Fit
2B
Standards
USCTI Table 302A
Threads per Inch
18
Tap Shank Standard
USCTI
Extended Neck
Yes
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Standard
UNC
Thread Limit
H3
Measurement System
Decimal Inch
Features
General Purpose
Spiral Direction
Right Hand

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.