Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Steam Oxide

  • Mfr # C57625

  • Zoro # G2755048


product price: $10.39
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57625
Zoro #
G2755048
UPC #
697334576259
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Square Size
0.2380 in
55% Thread Drill Size
I
Drill Bit Size
F
Shank Length
1 19/32 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Steam Oxide
List Number
1011-SO
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
K, P
Thread Limit
H3
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel, Steel
Series
1011-SO
Class of Fit
2B
Secondary Material Application ISO Code
M, P
Threads per Inch
18
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.