Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiAlN

  • Mfr # C86116

  • Zoro # G1596071


product price: $27.69
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86116
Zoro #
G1596071
UPC #
697334917144
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-35/64"
Thread Length
45/64"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
Not Rated
Size
5/16
Shank Length
2 5/32 in
Thread Size
5/16"-18
Drill Bit Size
F
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
Tap Length Standard
DIN
75% Thread Drill Size
F

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
List Number
PRO-861SP
Number of Pieces
1
Tap Finish
TiAlN
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application ISO Code
H, K, N, P
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
18
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt, TiAlN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.